Ria Bathroom Metal Wall Lamp, Chrome Plate, Crystal Glass, IP44

Order Code: ZT3310550S

£92.99 Inc VAT (20%)


Description

Ria Bathroom Metal Wall Lamp, Chrome Plate, Crystal Glass, IP44 | Description: Bathroom elegance is optimised in this range of modern crystal lights. With chrome plated finish and premium faceted glass crystal this wall light has easy to reach on/off pull cord switch. Perfect for use with G9 Led lamps. Matching semi flush also available. | Features: Finish: Chrome, Clear Crystal Glass, Material: Steel, Crystal Glass, IP Rating: IP44, Height: 11cm, Width: 11cm, Projection: 18.2cm, Lamp Type: G9, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 0.56, Wattage (max) : 3W LED, Switched: Pull cord switch

See full description
Specifications for Ria Bathroom Metal Wall Lamp, Chrome Plate, Crystal Glass, IP44
  • Switched
    Pull cord switch
  • Maximum Wattage
    3W LED
  • Projection
    18.2cm
  • Lamp Type
    G9
  • Height
    11cm
  • Bulb Included
    No
  • Material
    Steel
    Crystal Glass
  • Product Type
    Bathroom Wall Lamp
  • No. of Lamps
    1
  • IP Rating
    IP44
  • Finish
    Chrome
  • Weight
    0.56

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome