Richmond 2 Light Indoor Candle Wall Light Antique Brass, E14

Order Code: ZT3315645S

£79.99 Inc VAT (20%)


Description

Richmond 2 Light Indoor Candle Wall Light Antique Brass, E14 | Description: The range is a classic candelabra design complete with sconces. This particular range has a slightly modern twist in its squared arms, giving the fittings their own unique character. The collection offers a variety of styles, each in more than one finish, allowing you to match up your light fittings and choose the best ones for the colour scheme and size of your room. This fitting is complete with a pull cord switch. This wall light is also available in an eight light ceiling light and a five light ceiling light All fittings are also available in satin silver. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 16, Width (cm) : 30, Projection (cm) : 19, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Wattage (max) : 60, Weight (kg) : 0.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Richmond 2 Light Indoor Candle Wall Light Antique Brass, E14
  • Compliance
    EN 397
  • Temperature Rating
    Suitable for -30degC
  • Product Type
    Safety Helmet
  • For Use With
    Ear Muffs
  • Peak Type
    Short Brim
  • Material
    HDPE
    Polycotton
  • Ventilation Type
    Adjustable
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome