Rio Reading Wall Light Gold 719lm 3000K

Order Code: ZT4905491S

£159.99 Inc VAT (20%)


Description

Rio Reading Wall Light Gold 719lm 3000K | Features: Finish: Gold | Material: Painted Steel | IP Rating: IP20 | Max Height: 20cm | Width: 18cm | Depth: 21cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 719lm | Weight: 0.5kg | Wattage (max) : 4.2W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome