Ritz Led 1 Light Flexi Switched Indoor Wall Light Brushed Nickel

Order Code: ZT3310416S

£159.99 Inc VAT (20%)


Description

Ritz LED 1 Light Flexi Switched Indoor Wall Light Brushed Nickel | Description: No more struggling with dim or uneven light when you install the Ritz LED 1-Light Brushed Nickel Flexi Switched Indoor Wall Light. Its slender profile, adjustable flexi arm and subtle finish are perfect for many decorating styles. This fixture places the light right where you need it by a sofa, bed or favourite chair for easy reading. | Features: Finish: Brushed Nickel, IP Rating: IP20, Projection (cm) : 27, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 160, Wattage (max) : 3, Bulb Included: Yes

See full description
Specifications for Ritz Led 1 Light Flexi Switched Indoor Wall Light Brushed Nickel
  • Lumens
    160
  • Colour Temperature
    3000
  • Bulb Included
    Yes
  • Lamp Type
    LED
  • Maximum Wattage
    3
  • Number of Lights
    1
  • Projection
    27cm
  • Product Type
    Wall Light
  • IP Rating
    IP20
  • Finish
    Brushed Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome