School House 1 Light Wall Light, Black, Opal Glass IP44

Order Code: ZT3311088S

£79.99 Inc VAT (20%)


Description

School House 1 Light Wall Light , Black, Opal Glass IP44 | Features: Finish: Matt Black, Clear | Material: Mild Steel, Glass | IP Rating: IP44 | Height: 22.5cm | Width: 17cm | Projection: 24cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.62kg | Wattage (max) : 40W | Switched: Black \(Pull Switch\)

Specifications for School House 1 Light Wall Light, Black, Opal Glass IP44
  • Product Type
    Wall Light
  • Bulb Included
    No
  • Height
    22.5cm
  • Material
    Mild Steel, Glass
  • IP Rating
    IP44
  • Colour
    Black
  • Weight
    0.62kg
  • Switched
    Black (Pull Switch)
  • Lamp Type
    E27
  • Maximum Wattage
    40W
  • Projection
    24cm
  • Width
    17cm
  • No. of Lamps
    1
  • Finish
    Matt Black, Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome