Search Light Eu - Maypole 2 Light Multi Arm Candle Wall/Ceiling Pendant Antique Brass, E14

Order Code: ZT3309763S

£89.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Maypole 2 Light Multi Arm Candle Wall/Ceiling Pendant Antique Brass, E14 | Description: offers a choice of different sizes and finishes to allow you to choose the perfect fitting for your room; whatever the size and colour scheme. The traditional candelabra style of these fittings makes them ideal for a classic style dining room. The lamps are arranged in a way which allows the light to shine in all directions, creating a highly effective light fitting. Complete with a pull cord switch. This wall light is also available in three light, eight light and five light pendants. All fittings are available black and antique brass finishes, and some are also available in satin silver. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 31, Width (cm) : 31, Projection (cm) : 14, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 0.7

See full description
Specifications for Search Light Eu - Maypole 2 Light Multi Arm Candle Wall/Ceiling Pendant Antique Brass, E14
  • Product Type
    Safety Helmet
  • Material
    Polycotton
    HDPE
  • Ventilation Type
    Adjustable
  • Colour
    Blue
  • Compliance
    EN 397
  • For Use With
    Ear Muffs
  • Peak Type
    Short Brim
  • Temperature Rating
    Suitable for -30degC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome