Search Light Eu - Picture Wall 2 Light Antique Brass, E14

Order Code: ZT3311390S

£69.99 Inc VAT (20%)

Currently unavailable

Description

SEARCHLIGHT EU - Picture Wall 2 Light Antique Brass, E14 | Description: This wall light is a perfectly designed picture light, finished in antique brass this fitting will add that extra touch to the setting of your choice. Adjustable and with a pull switch for your control and comfort. | Features: Finish: Antique Brass, Material: Metal, IP Rating: IP20, Height (cm) : 13, Width (cm) : 35, Projection: 15, No. of Lights: 2, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 25, Weight (kg) : 0.52, Class: 1 (Earthed)

See full description
Specifications for Search Light Eu - Picture Wall 2 Light Antique Brass, E14
  • Class
    1 (Earthed)
  • Product Type
    Picture Wall Light
  • Number of Lights
    2
  • Projection
    15cm
  • Material
    Metal
  • Maximum Wattage
    25W
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Weight
    0.52kg
  • Wattage
    25
  • Height
    13cm
  • Width
    35cm
  • Finish
    Antique Brass
  • Lamp Type
    E14