Seymour Classic Switched Wall Lamp Brushed Steel with Cream Shade

Order Code: ZT3309837S

£139.99 Inc VAT (20%)


Description

Seymour Classic Switched Wall Lamp Brushed Steel with Cream Shade | Description: Reminiscent of an elegant fixture from a country house or grand hotel the Seymour Classic Switched Brushed Steel with Cream Shade Wall Lamp is an effortless way to elevate the style in any decor. It has a gleaming finish, soft light thanks to the fabric shade and wonderful presence. | Features: Finish: Brushed Steel with Cream Shade Height (cm) : 33.00, Width (cm) : 23.00, Lamp Type: E27, Number of Lights: 1, IP Rating: , Bulb Included: No

See full description
Specifications for Seymour Classic Switched Wall Lamp Brushed Steel with Cream Shade
  • Width
    23.0cm
  • Number of Lights
    1
  • Lamp Type
    E27
  • Bulb Included
    No
  • Product Type
    Wall Lamp
  • Height
    33.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome