Simplicity 2 Light Indoor Candle Wall Light Chrome, Crystal with Shades, E14

Order Code: ZT3311248S

£99.99 Inc VAT (20%)


Description

Simplicity 2 Light Indoor Candle Wall Light Chrome, Crystal with Shades, E14 | Description: This is a range with a beautiful design, encompassing a classic style with a modern feel. The stem and arms of the fitting are curved and twisted frames which come together in the middle, creating a symmetrical design. From each arm hangs a crystal drop. This extra detail gives the fitting an elegant look which is sure to transform the room. The two lamps on this wall light are topped with white string shades which have chrome accents. The shades give the fitting an extra dimension and add further elegance. Complete with a pull cord switch. This fitting is also available in an eight light ceiling light, a five light ceiling light and a floor lamp All fittings are available in antique brass. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 32, Width (cm) : 37, Projection (cm) : 20, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Wattage (max) : 40, Weight (kg) : 0.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Simplicity 2 Light Indoor Candle Wall Light Chrome, Crystal with Shades, E14
  • Number of Lights
    2
  • Style
    Classic
  • Lamp Type
    E14
  • Finish
    Chrome
  • Projection
    20cm
  • Class
    1 (Earthed)
  • Bulb Included
    No
  • Width
    37cm
  • Height
    32cm
  • Maximum Wattage
    40W
  • Switched
    Yes
  • Product Type
    Wall Light
  • IP Rating
    IP20
  • Weight
    0.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome