Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Spot Light Wall GU10 Marine Grade IP65 35W Stainless Steel
By Saxby
Order Code:
ZT5031181S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/spot-light-wall-gu10-marine-grade-ip65-35w-stainless-steel/p/ZT5031181S
Add to quotation
View all Indoor Wall Lights
Description
Saxby SPOTLIGHT WALL GU10 MARINE GRADE IP65 35W STAINLESS STEEL Wall Lights 14017
Specifications
Specifications for Spot Light Wall GU10 Marine Grade IP65 35W Stainless Steel
IP Rating
IP65
Housing Material
Stainless Steel
Length
160mm
Maximum System Power
7W
Nominal Voltage
240 - 240V
Housing Colour
Stainless Steel
Light Source Type
LED replaceable
Outer Diameter
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome