Star Tiffany Wall Uplighter Dark Bronze, Amber, E14

Order Code: ZT3311429S

£209.99 Inc VAT (20%)


Description

Star Tiffany Wall Uplighter Dark Bronze, Amber, E14 | Description: The eye catching Dark Star wall light is designed with iridescent black against pearly cream glass. Compatible with LED lamps, dimmable and matching items available. | Features: Finish: Amber, Dark Bronze, Tiffany Style Glass, IP Rating: IP20, Height (cm) : 21, Width (cm) : 38, Projection (cm) : 14, No. of Lights: 1, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40

See full description
Specifications for Star Tiffany Wall Uplighter Dark Bronze, Amber, E14
  • Lamp Type
    E14
  • Product Type
    Wall Uplighter
  • Maximum Wattage
    40W
  • Height
    21cm
  • Width
    38cm
  • Projection
    14cm
  • IP Rating
    IP20
  • Wattage
    40
  • Bulb
    Incandescent
  • Number of Lights
    1
  • Colour
    Dark Bronze, Amber
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome