Stretta Designer Crystal Wall Light Polished - Chrome 5x G9

Order Code: ZT5364136S

£1,239.99 Inc VAT (20%)


Description

Stretta Designer Crystal Wall Light Polished Chrome 5x G9 | Description: Sparkling glamour endless elegance: Our pendant lamp. Either 24-carat gold or purist chrome: these exclusive lights with hundreds of sparkling crystals are amazing style statements.High quality crystals. | Features: Finish: Polished Chrome IP Rating: IP20 Height (cm) : 40 Width (cm) : 49 Projection (cm) : 9 Lamp Type: G9 No. of Lights: 5 Weight (kg) : 2.7 Bulb Included: No Wattage (max) : 40W IP Rating: IP20 Height (cm) : 40 Width (cm) : 49 Projection (cm) : 9 Lamp Type: G9 No. of Lights: 5 Weight (kg) : 2.7 Bulb Included: No Wattage (max) : 40W

See full description
Specifications for Stretta Designer Crystal Wall Light Polished - Chrome 5x G9
  • Number of Lights
    5
  • IP Rating
    IP20
  • Lamp Type
    G9
  • Bulb Included
    No
  • Weight
    2.7kg
  • Colour
    Chrome
  • Finish
    Polished Chrome
  • Width
    49cm
  • Product Type
    Crystal Wall Light
  • Projection
    9cm
  • Height
    40cm
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome