Twister 3 Light Wall Light, Matt Black, Matt Opal Glass

Order Code: ZT3311405S

£109.99 Inc VAT (20%)


Description

Twister 3 Light Wall Light, Matt Black, Matt Opal Glass | Features: Finish: Matt Black, Matt Opal White | Material: Mild Steel, Glass | IP Rating: IP20 | Max Height: 13.5cm | Width: 43cm | Projection: 16cm | Diameter: 10cm | Lamp Type: G9 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.36kg | Wattage (max) : 7W

Specifications for Twister 3 Light Wall Light, Matt Black, Matt Opal Glass
  • Weight
    1.36kg
  • Projection
    16cm
  • Diameter
    10cm
  • Lamp Type
    G9
  • Bulb Included
    No
  • Max Height
    13.5cm
  • Width
    43cm
  • No. of Lamps
    3
  • Maximum Wattage
    7W
  • Product Type
    Wall Light
  • IP Rating
    IP20
  • Material
    Mild Steel, Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome