Verity Wall Lamp Brushed Brass, IP44

Order Code: ZT3311441S

£339.99 Inc VAT (20%)


Description

Verity Wall Lamp Brushed Brass, IP44 | Features: Finish: Brushed Brass | Material: Steel, Glass | IP Rating: IP44 | Height: 50.6cm | Width: 12.6cm | Depth: 20cm | Diameter: 12.6cm | Lamp Type: G9 | No. of Lamps: 1 | Bulb Included: Yes | Weight: 1.76kg | Wattage (max) : 3.5W

Specifications for Verity Wall Lamp Brushed Brass, IP44
  • Weight
    1.76kg
  • IP Rating
    IP44
  • Width
    12.6cm
  • Wattage
    3.5W
  • No. of Lamps
    1
  • Height
    50.6cm
  • Product Type
    Wall Lamp
  • Lamp Type
    G9
  • Finish
    Brushed Brass
  • Depth
    20cm
  • Bulb Included
    Yes
  • Material
    Steel, Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome