Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light 2 x E14 Candle W/o Lamp 2 x 40W 183 x 260 x 350mm Bright NC
By Saxby
Order Code:
ZT5057145S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-2-x-e14-candle-w-o-lamp-2-x-40w-183-x-260-x-350mm-bright-nc/p/ZT5057145S
Add to quotation
View all Indoor Wall Lights
Description
Saxby WALL LGT 2XE14 CANDLE W/O LAMP 2X40W 183X260X350MM BRIGHT NC Wall Lights 60180
Specifications
Specifications for Wall Light 2 x E14 Candle W/o Lamp 2 x 40W 183 x 260 x 350mm Bright NC
Recess Depth
73mm
IP Rating
IP20
Voltage Type
AC/DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome