Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light GU10 IP65 35W 240V Stainless Steel - ST5010S
By Saxby
Order Code:
ZT5007583S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-gu10-ip65-35w-240v-stainless-steel-st5010s/p/ZT5007583S
Add to quotation
View all Indoor Wall Lights
Description
Saxby WALL LIGHT GU10 IP65 35W 240V STAINLESS STEEL Wall Lights ST5010S
Specifications
Specifications for Wall Light GU10 IP65 35W 240V Stainless Steel - ST5010S
Housing Material
Stainless Steel
Housing Colour
Stainless Steel
Maximum System Power
35W
Light Source Type
LED replaceable