Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light GU10 Marine Grade IP65 35W Stainless Steel - 14016
By Saxby
Order Code:
ZT5031209S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-gu10-marine-grade-ip65-35w-stainless-steel-14016/p/ZT5031209S
Add to quotation
View all Indoor Wall Lights
Description
Saxby WALL LIGHT GU10 MARINE GRADE IP65 35W STAINLESS STEEL Wall Lights 14016
Specifications
Specifications for Wall Light GU10 Marine Grade IP65 35W Stainless Steel - 14016
Width
75mm
Housing Material
Stainless Steel
Housing Colour
Stainless Steel
Maximum System Power
35W
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome