Wall Light Halo/flood 3000K LED IP65 2.6W 240V 58LM Black Ano AL

Order Code: ZT5040112S

£209.99 Inc VAT (20%)


Description

Collingwood Lighting WALL LGT HALO/FLOOD 3000K LED IP65 2.6W 240V 58LM BLK ANO AL WL160 WL160WW

Specifications for Wall Light Halo/flood 3000K LED IP65 2.6W 240V 58LM Black Ano AL
  • Width
    115mm
  • Colour Temperature
    3000 - 3000 K
  • Housing Material
    Aluminium
  • Nominal Voltage
    220 - 240V
  • Light Source Type
    LED non-replaceable
  • Maximum System Power
    2.6W
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome