Wall Light LED 3000K Black Anodised Aluminium Window Effect

Order Code: ZT5082955S

£179.99 Inc VAT (20%)


Description

Collingwood Lighting WALL LIGHT LED 3000K BLACK ANODISED ALUMINIUM WINDOW EFFECT WL012 WL012X30

Specifications for Wall Light LED 3000K Black Anodised Aluminium Window Effect
  • Length
    131mm
  • Width
    80mm
  • Number of Lamps
    1
  • Colour Temperature
    3000 - 3000 K
  • Nominal Voltage
    220 - 240V
  • Maximum System Power
    11W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome