Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light Outdr Corner ES Glass Diff 60W Black Polycarbonate IP44
By Saxby
Order Code:
ZT5051855S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-outdr-corner-es-glass-diff-60w-black-polycarbonate-ip44/p/ZT5051855S
Add to quotation
View all Indoor Wall Lights
Description
Saxby WALL LGT OUTDR CORNER ES GLASS DIFF 60W BLK POLYCARB IP44 Wall Lights EL-40088
Specifications
Specifications for Wall Light Outdr Corner ES Glass Diff 60W Black Polycarbonate IP44
Width
205mm
Housing Material
Plastic
Housing Colour
Black
Light Source Type
LED replaceable
Maximum System Power
40W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome