Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light Up/down GU10 IP44 2 x 35W Stainless Steel
By Saxby
Order Code:
ZT5024222S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-up-down-gu10-ip44-2-x-35w-stainless-steel/p/ZT5024222S
Add to quotation
View all Indoor Wall Lights
Description
Saxby WALL LIGHT UP/DOWN GU10 IP44 2X35W STAINLESS STEEL Wall Lights 13802
Specifications
Specifications for Wall Light Up/down GU10 IP44 2 x 35W Stainless Steel
Width
85mm
Housing Material
Stainless Steel
Light Source Type
LED replaceable
Housing Colour
Stainless Steel
Maximum System Power
35W