Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light Up/down GU10 IP65 35W 240V Matt Black
By Saxby
Order Code:
ZT5013189S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-up-down-gu10-ip65-35w-240v-matt-black/p/ZT5013189S
Add to quotation
View all Indoor Wall Lights
Description
Saxby WALL LIGHT UP/DOWN GU10 IP65 35W 240V MATT BLACK Wall Lights ST5008BK
Specifications
Specifications for Wall Light Up/down GU10 IP65 35W 240V Matt Black
Housing Material
Aluminium
Width
80mm
Light Source Type
LED replaceable
Maximum System Power
35W
Housing Colour
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome