Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light Up/down GU10 IP65 35W 240V Stainless Steel
By Saxby
Order Code:
ZT5013267S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-up-down-gu10-ip65-35w-240v-stainless-steel/p/ZT5013267S
Add to quotation
View all Indoor Wall Lights
Description
Saxby WALL LIGHT UP/DOWN GU10 IP65 35W 240V STAINLESS STEEL Wall Lights ST5008S
Specifications
Specifications for Wall Light Up/down GU10 IP65 35W 240V Stainless Steel
Housing Material
Stainless Steel
Width
80mm
Housing Colour
Stainless Steel
Light Source Type
LED replaceable
Maximum System Power
35W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome