Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light Up/down PIR and GU10 IP44 2 x 35W 70 x 105 x 211mm SS
By Endon
Order Code:
ZT5031793S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-up-down-pir-and-gu10-ip44-2-x-35w-70-x-105-x-211mm-ss/p/ZT5031793S
Add to quotation
View all Indoor Wall Lights
Description
Endon WALL LIGHT UP/DOWN PIR&GU10 IP44 2X35W 70X105X211MM SS Wall Lights EL-40062
Specifications
Specifications for Wall Light Up/down PIR and GU10 IP44 2 x 35W 70 x 105 x 211mm SS
Housing Material
Stainless Steel
Width
70mm
Light Source Type
LED replaceable
Maximum System Power
35W
Housing Colour
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome