Zakyntos Plus Wall Lamp with Shade - Black Brass Steel

Order Code: ZT5364135S

£239.99 Inc VAT (20%)


Description

Zakyntos Plus Wall Lamp With Shade Black Brass Steel | Features: Finish: Black Brass Steel | Material: Lampshade Velour Brass Steel | IP Rating: IP20 | Max Height: 50cm | Width: 30cm | Depth: 75cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 1.4kg | Wattage (max) : 15W

Specifications for Zakyntos Plus Wall Lamp with Shade - Black Brass Steel
  • Lamp Type
    E27
  • Maximum Wattage
    15W
  • Width
    30cm
  • Product Type
    Wall Lamp
  • Colour
    Black Brass
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Depth
    75cm
  • Weight
    1.4kg
  • Finish
    Black Brass Steel
  • Max Height
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome