Zanzibar 2 Light Indoor Candle Wall Light Antique Brass, E14

Order Code: ZT3309626S

£79.99 Inc VAT (20%)


Description

Zanzibar 2 Light Indoor Candle Wall Light Antique Brass, E14 | Description: The candelabra fittings allow the light to shine in all directions. The middle pole of the fitting has a vintage design, allowing this range to match perfectly in an old-fashioned, wood-walled dining room. The range offers a choice of sizes to suit all room sizes. Complete with pull cord switch. This wall light is also available in six, eight and three light ceiling lights. All fittings are available in antique brass and satin silver, and some are also available in black. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 33, Width (cm) : 29, Projection (cm) : 15, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Wattage (max) : 60, Weight (kg) : 0.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Zanzibar 2 Light Indoor Candle Wall Light Antique Brass, E14
  • Product Type
    Wall Light
  • Bulb Included
    No
  • Number of Lights
    2
  • IP Rating
    IP20
  • Width
    29cm
  • Weight
    0.8kg
  • Switched
    Yes
  • Class
    1 (Earthed)
  • Height
    33cm
  • Projection
    15cm
  • Maximum Wattage
    60W
  • Finish
    Antique Brass
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome