3W Rechargeable Work Light with Magnetic Stand

Order Code: ZT5139231S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

SUPER BRIGHT: 230 lumen chip-on-board (COB) LED front light for excellent illumination. MAGNETIC BASE: Features a magnetic base and hanging hook for easy and versatile installation. LIGHTWEIGHT & CORDLESS: Designed to be cordless and lightweight with an adjustable stand for optimal positioning. RECHARGEABLE: Micro-USB rechargeable with charging lead and operating manual included. VERSATILE USE: Ideal for DIY projects garage work and other tasks requiring bright focused light. DURABLE DESIGN: Built to withstand regular use providing reliable lighting in various environments. GUARANTEED: Comes with a 3-year warranty for added peace of mind.  

See full description
Specifications for 3W Rechargeable Work Light with Magnetic Stand
  • Power Source
    Rechargeable
  • Lumens
    230
  • Product Type
    Work Light
  • Wattage
    3W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome