7W.COB Rechar.led Insp Lamp

Order Code: ZT2748779S

£59.99 Inc VAT (20%)


Description

7W COB inspection lamp with four light setting, a battery power indicator and an SMB LED torch on the tip. Charged via a micro USB cable. Manufactured from shock resistant plastic and fitted with a 180° swivelling hook and nylon hook on the back and also fitted with three high power magnets for hands-free operation. Supplied with a micro USB to standard USB cable and USB charger.|Wattage: 7WLight Type: COB LED & SMD LEDLumens: 700Light Settings: High/Mid/LowPower Source: 3.7V 2.6Ah Li-ion batteryBurn Time: 8 HoursCharging Time: 4 Hours

See full description
Specifications for 7W.COB Rechar.led Insp Lamp
  • Wattage
    7W
  • Lumens
    700

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome