7W COB Slim Inspection Lamp GR

Order Code: ZT2748675S

£69.99 Inc VAT (20%)


Description

7W, COB LED inspection lamp with an SMD LED torch built into the pivoting and swivelling head allowing the light to be used in any 360° position. Fitted with a dimming function delivering a light output of between 70 and 700 lumens, a power indicator, a convenient magnetic base and a hook for hands-free use. The Micro USB charger provides up to 15 hours of continuous use with a four hour charging time.|Wattage: 7WLight Type: COB LEDLumens: 700Light Settings: High/LowPower Source: 3.7V 2.6Ah Li-ion batteryBurn Time: 15 HoursCharging Time: 4 Hours

See full description
Specifications for 7W COB Slim Inspection Lamp GR
  • Product Type
    Inspection Lamp
  • Light Type
    COB LED
  • Wattage
    7W