CL22R Polar Night Black, 500 Lumen Rechargeable Multi-Beam Compact Lantern

Order Code: ZT4944780S

£51.99 Inc VAT (20%)


Description

Fenix CL22R is a compact, go anywhere camping lantern that offers excellent performance. Being a Fenix, it is built to the highest standards and features multiple lighting modes, including 360 degree lighting, down lighting (torch mode) , combined 360 degree and down lighting, red/red flash and a colouful lighting mode to brighten up any camping party.

Powered by a built-in 2600 mAh 18650 battery, excellent run times are guaranteed. The battery is recharged via a USB-C socket (cable supplied) .

Operation is via a rotary switch and electronic push button combination, for single handed selection of on/off and multiple lighting modes.

The lantern can be used free standing, or via the supplied snap-on hanging hook. Fully rain and splash resistant to IP65, CL22R will operate reliably even in heavy rain.

Fenix CL22R Pro performance:

360 degree lighting:

Low: 5 lumens (160 hrs)
Med: 100 lumens (18 hrs)
High: 200 lumens (10 hrs 12 min total runtime) - 20m beam radius

Down lighting: (Great spread of light from the bottom of the lantern. Also works as a torch with 80m beam) .

Low: 5 lumens (200 hrs)
Med: 150 lumens (11hrs 10 min)
High: 300 lumens (7 hrs 15 min total) - 80m beam

Combined lighting: (Maximum power with 360 degree and down lighting combined) .

Low: 10 lumens (85 hrs)
High: 500 lumens (4 hrs total)

Red light: (Preserve night vision or use as an emergency beacon) .

Red constant: 10 lumens (50 hrs)
Red flash: 5 lumens: (100 hrs)

Scene mode: Atmospheric ambience lights:

Jumping colours: 17 lumens
Morphing colours: 17 lumens

Fenix CL22R features:

• Roman column design
• Internal 2600 mAh 18650 battery
• Great run time in emergency situations - 8 days!
• Battery/charge level LED indicator
• Low voltage warning
• Compact and portable, weighs only 199 grams
• Can operate at 100 lumens while charging
• 3 hrs charge time
• Intelligent overheat protection at 50c
• IP65 - rain and splash proof
• 1.5m drop tested

See full description
Specifications for CL22R Polar Night Black, 500 Lumen Rechargeable Multi-Beam Compact Lantern
  • Colour
    Polar Night Black
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome