CL27R, 1600 Lumen Rechargeable Stepless Brightness & Colour Temperature Multi-Beam Work Lantern

Order Code: ZT4944776S

£82.99 Inc VAT (20%)


Description

1600 Lumen Rechargeable Stepless Brightness & Colour Temperature Multi-Beam Work Lantern.
Fenix CL27R is a superb rechargeable lantern that integrates both long range spotlight and wide area floodlight beams into its central LED unit for total versatility in use, both as a lantern and for longer distance illumination out to 180 metres. Beams can be combined to deliver a maximum output of 1600 lumens.

The lamp features stepless brightness control and stepless flood light colour regulation, from 2700-6500k via rotary switches. A central mode button selects spotlight, floodlight, spot and floodlight and red light mode.

CL27R is compact, built from lightweight aluminium/quality plastics, and features a removable 21700 Li-ion cell that can be easily swapped for a spare. An 18650 battery can also be used in combination with the Fenix ALF-18 battery holder (sold separately) .

The built-in magnetic handle featuring 360 degree rotation and a tripod thread offers multiple mounting options, including free standing, magnetically attached and tripod mounted use, making this light ideal for Industrial maintenance, vehicle maintenance, camping, fishing, photography and power cuts etc. A huge 285 hrs run time at the low 5 lumen setting also equips CL27R perfectly for emergency situations.

Fenix CL27R performance:

Spotlight mode:

Low: 5 lumens (285 hrs) - 16m beam
Med: 400 lumens (10 hrs 15 min) - 123m beam
High: 800 lumens (8 hrs total) - 177m beam

Floodlight mode:

Low:10 lumens (170 hrs) - 5 m beam
Med: 600 lumens (5 hrs 30 min) - 37m beam
High: 1200 lumens (4 hrs 18 min total) - 53m beam

Spot and floodlight mode:

Low: 15 lumens (100 hrs) - 18m beam
High: 1600 lumens (3 hrs 50 min total) - 180m beam

Red light mode:

Constant-on: 10 lumens (72 hrs) - 4.5m beam
Flashing: 10 lumens (144 hrs) - 4.5m beam

Fenix CL27R lantern features:

• Premium anodized aluminium and quality plastic construction
• Triple beam system. Spotlight/floodlight/red light
• Stepless light output adjustment (except red)
• Wide range colour temperature adjustment from warm to cool light (2700 to 6500k)
• 14.5 degree spot beam/85 degree flood beam angle
• 10 lumen red light
• 5, 000 mAh large capacity battery
• USB-C charging in just 2.5 hrs
• 4 LED charge level/battery meter
• Magnetic 360 degree swivel handle with tripod socket for convenient mounting
• IP66 rating, protected against heavy rain and splashes
• 1.5m drop tested for durability
• 50, 000 hours LED life

See full description
Specifications for CL27R, 1600 Lumen Rechargeable Stepless Brightness & Colour Temperature Multi-Beam Work Lantern
  • Lumens
    1600
  • Product Type
    Work Lantern
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome