E03R V2.0 Blue, 500 Lumen Rechargeable Keychain Light

Order Code: ZT4944775S

£37.99 Inc VAT (20%)


Description

Fenix E03R v2.0 rechargeable keychain torch is a go anywhere torch featuring a powerful 4 level white light (dual beams) , 5 lumen central red light with flashing mode, and a 1 lumen switchable 'breathing' locator light around its anodised metal switch.

Precision engineered, Fenix E03R v2.0 features a one piece A6061 T6 aluminium body, beautifully CNC machined to final, exquisite shape.

* Max output: 500 lumens
* Max beam distance: 90m
* Max run time at low output (5 lumens) : 30 hours
* Battery capacity: 400 mAh
* Breathing light feature ideal as a marker/locator light

The light is operated by a single button which works intuitively to access all functions.

Fenix E03R V2.0 performance:

White light:

Eco: 5 lumens (30 hrs constant output) - 9m beam
Low: 30 lumens (6 hrs 35 min constant output) - 20m beam
Med: 150 lumens (2 hrs total) - 50m beam
High: 500 lumens (1 hr 20 min total) - 90m beam

Red light:

Red constant: 5 lumens
Red flash: 5 lumens

Breathing light: 1 lumen

Fenix E03R V2.0 features:

* Electronic lockout mode help prevent accidental operation
* Battery status indicator and low voltage warning LED's around the switch
* USB-C charging (cable supplied)
* 5 lumen white or red outputs can be used while charging
* HA111 hard anodised coating
* Intelligent overheat protection at 60c
* IP66 Protected against dust, heavy rain and splashes
* 52.5 x 26 x 13mm
* Weighs only 30 grams

See full description
Specifications for E03R V2.0 Blue, 500 Lumen Rechargeable Keychain Light
  • Colour
    Blue
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome