1/2" 6PT Drive Rotator Used to Change The Position of The Crankshaft Mb/Man

Order Code: ZT3740572S

£79.99 Inc VAT (20%)


Description

Crankshaft rotator tool with 3 gears and spacer for Mercedes Benz, MAN (5, 6, 8 cylinder engine) design to manually rotate the crankshaft to change position via the engine flywheel ring gear for service and repair. Made of carbon steel with black phosphate finish and length of 120mm. To be use with 19mm spanner or socket. Crankshaft rotator without a spacer for Mercedes Benz, MAN (ASTA A-HL407) sold separately. OEM: 904 589 046 300.
Make & models:

Mercedes-Benz
- Actros
- Atego

Engine codes:
- Mercedes-Benz - OM457, OM541, OM542, OM902, OM904, OM906, OM924, OM926
- MAN - D25, D28

OEM:

- Mercedes-Benz - 904 589 046 300
- MAN - 80.99626-6008

See full description
Specifications for 1/2" 6PT Drive Rotator Used to Change The Position of The Crankshaft Mb/Man
  • Product Type
    Crankshaft Rotator Tool
  • Material
    Carbon Steel
  • Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome