0
1
2

Interchangeable 3 in 1 COB LED Inspection Light Rechargeable

Order Code: ZT1426645S

£49.99 Inc VAT (20%)


Description

Innovative 3-in-1 work light.
Threaded interface enables user to change between 1000 lumen torch with sliding focus, 450 lumen work light and a 300 lumen flexi-head.
Features a power indicator on the switch and a magnet on the base for hands-free operation.
Supplied in a presentation box with a high quality USB cable.

See full description
Specifications for Interchangeable 3 in 1 COB LED Inspection Light Rechargeable
  • MFR Part No.
    LED0131R
  • Nett Weight
    0.46kg
  • Battery
    3.7V 2200mAh Li-ion
  • Charging Time
    7hr
  • IP Rating
    IPX4
  • LED Type
    5W LED + 5W COB + 10W SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome