LED Twist Rechargeable Inspection Light 2W and 1W SMD LED
Hover to enlarge the image

LED Twist Rechargeable Inspection Light 2W and 1W SMD LED

Order Code:
MPN:

(missing)
2W SMD + 1W SMD LED
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%
See all 5 variants |

Product Description

Super bright 2W SMD LED light source producing 400 lumens and 1W SMD LED torch producing 100 lumens of light. Light body twists 360 and light arm tilts 180 to provide light at any angle. Features a magnet on the rear and rubber covered magnet on the base, which allow hands-free operation. 3.7V 2.0Ah lithium-ion battery for longer life, no memory effect and a much slower discharge than traditional Ni-MH batteries. Easy to read charge indicator displays the battery level during use and while charging. Long operating time of 5hrs at 400 lumens. Charges via a USB Type-C cable (supplied) .

Specifications
LED Type
2W SMD + 1W SMD LED
MFR Part No.
LED401G
Battery
3.7V 2.0Ah Li-ion
IP Rating
IP52
Charging Time
2.5hours
Operating Time
Side(High/Low)/Top - (2/4)/6hr
Weight
0.14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome