0
1
2
3
4

Rechargeable Slim Folding Inspection Light 6W COB & 1W SMD LED Lithium-ion

Order Code: ZT1426725S

£33.99 Inc VAT (20%)


Description

Slimline foldout inspection light for use in confined spaces with its slim 9mm thickness.
Inspection arm can be rotated 180° and folded.
Features 1 COB LED, which produces up to 550 lumens and a 1W SMD LED on the end for use as a directional torch.
Main light has two different lighting modes High/Low (550lm/220lm) and the SMD spotlight which has one setting at 80lm.
Suitable for hands-free operation with a magnet and a hanging hook.
Folds away, small and compact, suitable for keeping in your pocket.
Powered by a 3.7V 2Ah rechargeable Lithium-ion battery, which lasts up to 8 hours.
Supplied with USB charging lead.

See full description
Specifications for Rechargeable Slim Folding Inspection Light 6W COB & 1W SMD LED Lithium-ion
  • MFR Part No.
    LED186
  • Minimum Length
    155mm
  • Battery
    3.7V 2Ah Lithium-ion
  • Maximum Length
    270mm
  • Charging Time
    3hr
  • Nett Weight
    175g
  • IP Rating
    IPX4
  • LED Type
    6W COB + 1W SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome