Peli Headlight Torch - Zone 1

Order Code: ZT3078751S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Application: For close distances.
Body Material: ABS resin.
Includes: With 3 alkaline AAA batteries as well as 2 straps: cloth (to be adapted to a head) and rubber (for hats or helmets) .
Lamp Life hr: 150.
Material: Plastic.
No. of LED: 3.
No. of Straps: 3.
Product Type: Head torches.
Strap Material: Cloth/rubber.
Type: Zone 1.ABS resin body. 3 LEDs. Dual mode LED: high and low intensity. Ideal for close distances. Long burn time - 150 hours. Approved to ATEX Category 2 (Zone 1) areas. Supplied with 3 Alkaline AAA batteries as well as two straps: cloth (to be adapted to a head) and rubber (for hats or helmets) .

See full description
Specifications for Peli Headlight Torch - Zone 1
  • Material
    Plastic
  • Body Material
    ABS resin
  • No. of Straps
    3
  • Applications
    for close distances
  • Strap Material
    Cloth/rubber
  • Number of LEDs
    3
  • Lamp Life
    150hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome