Powerful Work Light with Built In Carabiner for Hanging Pack of 8
0
1
2
3

Powerful Work Light with Built In Carabiner for Hanging Pack of 8

Order Code: ZT5696977S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 +£29.136%


Description

The K-550 is an immensely powerful inspection light in a tiny form factor at just 6cm in diameter. It features a built in carabiner for hanging, powerful magnet and 160 degree rotating stand, giving it incredible versatility. It also features a press and hold turbo mode that increases the output to 550 Lumens when needed. Weighing just 74g and 3 hour battery life in high mode it's an essential work light.

Specifications for Powerful Work Light with Built In Carabiner for Hanging Pack of 8
  • Lumens
    550
  • Product Type
    Work Light
  • Weight
    74g
  • Diameter
    6cm