0
1
2
3
4

Rechargeable 360 Inspection Lamp COB LED Match CRI 96 - 3 Colour

Order Code: ZT1226928P

£61.99 Inc VAT (20%)


Description

Handheld rechargeable inspection lamp with a high Colour Rendering Index (CRI 96) suitable for accurate colour matching. The light produced by the COB LED is ideal for detecting swirls and differences in paint colour when touching up areas of bodywork. Single button features three colour options to choose from - 2700k, 4500k and 6500k producing 450 lumens. Fitted with a patented magnetic 360° swivel base and hanging hook for hands-free operation. Features a LED battery level indicator and light is powered by a high quality 3.7V 2.6Ah Li-ion battery. Supplied with micro USB lead.

See full description
Specifications for Rechargeable 360 Inspection Lamp COB LED Match CRI 96 - 3 Colour
  • MFR Part No.
    LED360CM
  • Battery
    3.7V/2.6Ah Lithium-ion
  • Charging Time
    4hr
  • Nett Weight
    0.43kg
  • IP Rating
    65
  • LED Type
    5W COB
  • CRI Rating
    96
  • Lumen Output
    450Lumens
  • Operating Time
    2hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome