Rechargeable 3W COB + 3W LED Inspection Lamp
0
1
2
3
4
5
6
7

Rechargeable 3W COB + 3W LED Inspection Lamp

Order Code: ZT1226903PCopy

£20.99 Inc VAT (20%)


Description

Features a super bright 3W COB LED light producing 350lm which gives an even and constant spread of light. Light body twists 360 and light arm tilts 180 to provide light at any angle required. Inspection light will cycle through three modes: 30% front light, 100% front light, top light. Includes a built in magnetic base for hands free operation. Light also features a hanging hook and a built in belt clip. Rechargeable 3.7V 1.2Ah lithium-ion battery for longer life, no memory effect and a much slower discharge than traditional Ni-MH batteries. Supplied with Type-C USB cable.

See full description
Specifications for Rechargeable 3W COB + 3W LED Inspection Lamp
  • MFR Part No.
    LED317
  • Battery
    3.7V 1.2Ah Lithium-ion
  • Nett Weight
    1.32kg
  • IP Rating
    IPX4
  • LED Type
    3W COB + 3W SMD
  • Length
    155mm
  • Operating Time
    3hours
  • Lumen Output
    250/100Lumens
  • Charging Time
    2.5hours