Rechargeable Inspection Light 16W COB and 1W SMD LED Green - Box of 12

Order Code: ZT4907736S

£529.99 Inc VAT (20%)


Description

Smooth 90 flex with additional 360 twist function enables the light source to be positioned in any direction. Super bright 16W COB LED provides up to 1000 lumens output with 120 spread of light, illuminating the whole work area. Includes an additional high power 1W SMD LED directional torch. Features a swivel hanging hook and rubber covered magnet on the base, which allow hands-free operation. Two high quality 2.6Ah lithium-ion batteries for longer life. Supplied with Type-C USB cable. Supplied in a display box of 12.

See full description
Specifications for Rechargeable Inspection Light 16W COB and 1W SMD LED Green - Box of 12
  • LED Type
    16W COB + 1W SMD
  • MFR Part No.
    LED2001GDB
  • Battery
    3.7V 2.6Ah Lithium-ion (x2)
  • Length
    240mm
  • IP Rating
    IP54
  • Weight
    6.12kg
  • Charging Time
    5hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome