Rechargeable Inspection Light 16W COB LED and 1W SMD LED

Order Code: ZT4797469S

£53.99 Inc VAT (20%)


Description

Smooth 90 flex with additional 360 twist function enables the light source to be positioned in any direction. Super bright 16W COB LED provides up to 2000 lumens output with 120 spread of light, illuminating the whole work area. Includes an additional high power 1W SMD LED directional torch. Features a swivel hanging hook and rubber covered magnet on the base, which allow hands-free operation. Two high quality 2.6Ah lithium-ion batteries for longer life. Supplied with Type-C USB cable.

See full description
Specifications for Rechargeable Inspection Light 16W COB LED and 1W SMD LED
  • LED Type
    16W COB + 1W SMD
  • MFR Part No.
    LED2001
  • Battery
    3.7V 2.6Ah Lithium-ion (x2)
  • IP Rating
    IP54
  • Length
    240mm
  • Operating Time
    Side(High/Low)/Top, (3/5)/15hr
  • Charging Time
    5hours
  • Weight
    0.51kg