0
1
2
3
4
5
6
7
8
9
10
11

Rechargeable Mini Work Lamp COB - 5Watts

Order Code: ZT2116053S

£39.99 Inc VAT (20%)


Description

Rechargeable mini worklamp 5w COB, IP65 waterproof, supplied with a USB cable. Aluminium front housing with rubber coated finish and 360° rotatable base with strong magnetic base & nylon hook.Brightness 600lm (high) - 300lm (low). Working time: 1.5 hours (high), 3 hours (low). Charging time: 4 hours. Built in rechargeable 2600mAh Li-ion battery, supplied with USB charging cable.

See full description
Specifications for Rechargeable Mini Work Lamp COB - 5Watts
  • Product Type
    Mini Work Lamp
  • IP Rating
    IP65
  • Material
    Aluminium
  • Battery Type
    2600mAh Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome