Slyde King 2K
0
1
2
3
4
5
6
7

Slyde King 2K

Order Code: ZT5515732SCopy

£42.99 Inc VAT (20%)


Description

Rechargeable, waterproof (IP67) and extremely versatile, the SLYDE KING 2K features a 2,000 lumen flashlight with 4x zoom, and a 500 lumen C•O•B work light. Each light mode is dimmable with programmable memory. The 2K also has an ergonomic rubberised grip and powerful magnetic base. 6 LIGHT MODES • Flashlight (2000 lumens) - 2 hours / 409 meters • C.O.B Work Light (500 lumens) - 4 hours / 34 meters • Red C.O.B Steady (40 lumens) - 6 hours / 9 meters • Red C.O.B Flash (40 lumens) - 6 hours / 9meters DESIGN • USB-C rechargeable • OC™ Technology • 4x adjustable zoom • Dimming + Power Memory Setting • Direct-to-Red • Power indicator • Battery charging indicator • Rubberised grip • Anodised aircraft-grade aluminium • Waterproof (IP67) and impact-resistant • Powerful magnetic base OPERATION • Side-positioned backlit button with power indicator ACCESSORIES • USB-A to USB-C charging cable • Lanyard BATTERIES • Powered by internal rechargeable battery (Recharge time: 4 - 8 hours, depending on output of USB) SPECS • Weight: 453g • Length: 190mm (Extended: 244mm) • Diameter: 41mm (head) / 35mm (barrel)

See full description
Specifications for Slyde King 2K
  • Lumens
    40
    500
    2000
  • Weight
    453g