5

T100FR Rechargable Inspection Wand

Order Code: ZT5359766S

£24.99 Inc VAT (20%)


Description

TheLighthouse T100FR Rechargable Inspection Wandis ideal for illuminating hard-to-reach areas in machinery and vehicles, dimly lit work spaces, loft and outdoor activities such as camping and emergency situations.It has a 1000-lumen inspection light which can rotate up to 270 degrees, providing you with optimal illumination and coverage. Additionally, it has a secondary spotlight LED generating directional light, perfect for highlighting specific areas of interest.25%, 50%, and 100% light settings, let you adjust the brightness level according to your needs. With its 2500mAh Li-ion battery, this torch can last up to 12 hours on a single charge, ensuring you have uninterrupted use for an extended period.Its portable and versatile folding design makes it convenient to carry around, and you can mount it to metal surfaces using its magnetic base.The Inspection Torch is IP54 water-resistant and IK07 drop-resistant, making it a sturdy and durable tool which can withstand harsh conditions.Supplied with a USB-C Charging Lead.Specifications:Brightness: 1, 000/500/250/200 lumens.LED Power: 10W/2W.Beam Distance: 50m.LED Colour: 6, 500K.Light Source: COB LED.Battery: Rechargeable 3.7V 2500mAh Li-ion.Max. Run Time: 12 hours.Charge Time: Approx. 3.5 hours.Impact Resistant: IK07.Water Resistant: IP54.Dimensions: 350 x 50 x 50mm.Weight: 257g.

See full description
Specifications for T100FR Rechargable Inspection Wand
  • Battery Type
    Rechargeable
  • Light Type
    Wnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome