T100WR Rechargeable Inspection Wand

Order Code: ZT5359772S

£31.99 Inc VAT (20%)


Description

TheLighthouse T100WR Rechargeable Inspection Wandis the perfect tool for illuminating hard-to-reach areas! With its slim-line design, adjustable hook, and magnetic base, this rechargeable wand is a must-have for electricians, plumbers, mechanics, kitchen fitters, and many other trades.The wand features a dimmable light which can be used as a floodlight and a secondary spot beam LED. The high-power COB LED provides an exceptionally clear white light output of 1000 Lumens. The light output can be dimmed with a simple rotary dial.The super slim light blade is great for fitting through tight gaps, making it easy to see the task at hand. The magnetic base allows for hands-free use when attached to metal surfaces, and the ball joint allows you to angle the light to the exact location you need it.With its IP67 waterproof rating, the light can even be submersed in water for up to 10 minutes providing the USB charging cover is properly sealed. The rechargeable 3.7V 2500mAh Lithium battery provides up to 12 hours of runtime and can be easily recharged with the supplied USB charging cable.Supplied with a USB-C Charging Lead.Specifications:Brightness: 1, 000/200 lumens.LED Power: 10W/2W.LED Colour: 6, 500K.Light Source: COB LED.Battery: Rechargeable 3.7V 2500mAh Li-ion.Max. Run Time: 12 hours.Charge Time: Approx. 3.5 hours.Impact Resistant: IK08.Water Resistant: IP67.Dimensions: 410 x 45 x 40mm.Weight: 291g.

See full description
Specifications for T100WR Rechargeable Inspection Wand
  • Light Type
    Wnd
  • Battery Type
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome