T40FR Rechargeable Inspection Wand

Order Code: ZT5359764S

£19.99 Inc VAT (20%)


Description

TheLighthouse T40FR Rechargeable Inspection Wandis a compact, yet powerful flashlight, which can easily be clipped to your pocket, rucksack or workbag. It also comes with a convenient wrist strap for added security.The unique folding design tilts at a 200 degree angle, and three LEDs are strategically placed to provide light from any angle, and include a primary 400-lumen SMD LED, a secondary 200-lumen SMD LED at the rear, and a 120-lumen top spotlight.Made from durable materials, this wand is designed to withstand heavy usage, bumps, and drops, making it ideal for use in industrial settings. You'll find a pocket clip on the back of the handle, which allows you to easily attach it to your clothing, and a belt loop on the top for hanging it while you work.Additionally, the strong magnetic base and dual rear magnets enable you to securely mount the wand to a variety of metal surfaces, providing you with hands-free working.Supplied with a USB-C Charging Lead and wrist strap.Specifications:Brightness: 400/200/120 lumens.LED Power: 3W/1.5W/1W.Beam Distance: 80m.LED Colour: 6, 500K.Light Source: SMD LED.Battery: Rechargeable 3.7V 2500mAh Li-ion.Max. Run Time: 6 hours.Charge Time: Approx. 2 hours.Impact Resistant: IK07.Water Resistant: IP54.Folded Dimensions: 160 x 35 x 20mm.Weight: 92g.

See full description
Specifications for T40FR Rechargeable Inspection Wand
  • Battery Type
    Rechargeable
  • Light Type
    Wnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome