0
1

Wireless Charging Base Single 5V 1A

Order Code: ZT1751503S

£23.49 Inc VAT (20%)


Description

Single wireless charging base fitted with two strong magnets for attaching to a metal surface.
Two recessed locking slots on the back for permanent fixture to non-metallic surface or wall.
Charges both Model No's LEDWC03 and LEDWC04 Wireless Rechargeable Inspection Lights.
Supplied with Type C USB charging cable.

Specifications for Wireless Charging Base Single 5V 1A
  • MFR Part No.
    WCB3
  • Weight
    0.14kg
  • Output
    5V-1A
  • Input Voltage
    5V?1A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome