Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
International Plug Adaptors
European Travel Adapter (Pack of 8) SEUROAB2Pk4
By Status International
Order Code:
ZT1550598S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/international-plug-adaptors/european-travel-adapter-pack-of-8-seuroab2pk4/p/ZT1550598S
Add to quotation
View all International Plug Adaptors
Description
Status European Travel Adaptor (Pack of 8) SEUROAB2Pk4
Specifications
Specifications for European Travel Adapter (Pack of 8) SEUROAB2Pk4
MFR Part No.
STS4164
Width
205mm
Height
235mm
Weight
0.558kg
Depth
200mm
Pack Quantity
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome