Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
International Plug Adaptors
TAINDC 103087 Travel Adapter - India
By SMJ
Order Code:
ZT1121346X
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/international-plug-adaptors/taindc-103087-travel-adapter-india/p/ZT1121346X
Add to quotation
Schedule an order and save 5%
View all International Plug Adaptors
Description
Ideal for indoor power use.
Converts 5amp round pin system (India) to the UK style
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for TAINDC 103087 Travel Adapter - India
Current Rating
13A
Travel to UK from
India
MFR Part No.
TAINDC
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome